{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 23 mm - 23.9 mm | |
Reach L1 | 35 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 230-035-32A-1.5D | |
Manufacturer's designation | DCN 230-035-32A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 23 | |
EAN / GTIN | 7291075290585 | |
Manufacturer number | 3202607 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 23
on request
Available in 4-6 working days
0 pieces in stock
£310.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£306.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 23 ;23.9 | 23 ;23.99 |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 | 25 |
Shank length Ls | 60 | 56 |
Reach L1 | 35 | 36 |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |