{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 16 mm - 16.9 mm | |
Reach L1 | 24 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Iscar item designation | DCN 160-024-20A-1.5D | |
Manufacturer's designation | DCN 160-024-20A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 16 | |
EAN / GTIN | 7291075290523 | |
Manufacturer number | 3202498 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 16
on request
In stock
2 pieces in stock
£187.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£211.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 20 | 20 |
Shank length Ls | 50 | 50 |
Reach L1 | 24 | 26 |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |