{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 13.4 mm | |
Reach L1 | 20 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 130-020-16A-1.5D | |
Manufacturer's designation | DCN 130-020-16A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 13 | |
EAN / GTIN | 7291075290493 | |
Manufacturer number | 3202495 |
This article |
Recommendations |
|||
---|---|---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 1.5×D, Size: 13
on request
In stock
5 pieces in stock
£178.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£187.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£199.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£226.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 13 mm - 13.4 mm | 13 mm - 13.49 mm | 13 mm - 17.5 mm | 13 mm - 17.5 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 1.5×D | 1.5×D | 1.5×D | 1.5×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 20 mm | 21 mm | 26 mm | 26 mm |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |