TRIB 3.0-1.00SM 11Z Grooving Shell Mills with Triple-Edged Precision Ground Inserts

Article no.: 2302284
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMSLIT
Type of product End / face mill

Identification numbers & Classifications

Article number 2302284
EAN / GTIN 7291075267082
Manufacturer number 2302284
L-Number L23980 2041

Description

Description:

Groove/Turn Indexable Holders ,Cutting Width Maximum (CWX) 0.157″ ,Cutting Width Minimum (CWN) 0.047″ ,Overall Length (OAL) 1.964″

Feature:

  • Cutting Depth Maximum (CDX): 0.189″
  • Cutting Diameter (DC): 3″
  • Cutting Width Maximum (CWX): 0.157″
  • Cutting Width Minimum (CWN): 0.047″
  • Overall Length (OAL): 1.964″

Suitable products

From the same series "CHAMSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart