{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HELISLOT | |
Cutting edge ⌀ DC | 200 mm | |
Number of effective inserts Zeff | 8 | |
Number of indexable inserts | 16 | |
Shank type | with bore | |
maximum cutting depth ae max | 59 mm | |
Overall length Ltot | 26 mm | |
Mounting bore ⌀ | 50 mm | |
Slot width ap | 20 mm | |
Manufacturer's designation | SDN D200-20-50-XN13 | |
Type of product | Side milling cutter |
Article number | 227714 200/8 | |
EAN / GTIN | 7291075335606 | |
Manufacturer number | 3106757 |