{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 160 mm | |
Number of effective inserts Zeff | 7 | |
Number of indexable inserts | 14 | |
Shank type | with bore | |
maximum cutting depth ae max | 50.5 mm | |
Overall length Ltot | 20 mm | |
Mounting bore ⌀ | 40 mm | |
Slot width ap | 16 mm | |
Manufacturer's designation | SDN D160-16-40-XN13 | |
Type of product | Side milling cutter |
Article number | 227714 160/7 | |
EAN / GTIN | 7291075335590 | |
Manufacturer number | 3106756 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HELISLOT side milling cutter without flange, ⌀ DC / Zeff: 160/7mm
on request
In stock
7 pieces in stock
£1,094.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£1,207.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£1,036.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£1,219.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£1,051.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | no | no | no | no | |
suitable indexable insert | XC.. 1119 | XC.. 1119 | XC.. 1125 | XC.. 1125 | |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm |
maximum cutting depth ae max | 50.5 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Type of product | Side milling cutter | Side milling cutter | Side milling cutter | Side milling cutter | Side milling cutter |