{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Type | ST900 | |
Corner radius | 1.2 mm | |
Grade | IC808 | |
Tool material | Carbide | |
ISO code indexable insert | TDKT 150512-PDR | |
Feed fz | 0.25 mm | |
Number of changes/inserts | 3 | |
Geometry | PDR | |
Manufacturer's designation | HM390 TDKT 150512-PDR IC808 | |
Type of product | Indexable insert for milling |
Article number | 226561 ST900 | |
EAN / GTIN | 7291075313017 | |
Manufacturer number | 5668855 |