{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overhang L1 | 30 mm | |
Overall length Ltot | 130 mm | |
Shank ⌀ Ds h6 | 32 mm | |
⌀ D3 | 35.6 mm | |
Circular interpolation milling ⌀ Dmin | 75 mm | |
Circular interpolation milling ⌀ Dmax | 79 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 2.1 degrees | |
Ramping length L for αmax | 357.26 mm | |
suitable indexable insert | TD..1505.. | |
Manufacturer's designation | HM390 ETD D040-4-C32-15 | |
Type of product | End / face mill |
Article number | 226488 40/4 | |
EAN / GTIN | 7291075313369 | |
Manufacturer number | 3106797 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HELI3MILL shoulder mill 40/4 mm
on request
In stock
9 pieces in stock
£283.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£303.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£251.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Overhang L1 | 30 mm | 55 mm | 55 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | TD..1505.. | AP.. 1805.. | AP.. 16.. |
Cutting edge ⌀ DC | 40 mm | 40 mm | 40 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 32 mm | 32 mm | 32 mm |