{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 44.6 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 96.6 mm | |
Circular interpolation milling ⌀ Dmax | 103 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 0.7 degrees | |
Ramping length L for αmax | 73.66 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Fz Helix | 0.8 | |
Manufacturer's designation | FFX4 FD052-7-22-04 | |
Type of product | Copy Mill |
Article number | 221106 52/7 | |
EAN / GTIN | 7291075393392 | |
Manufacturer number | 3369973 |
This article |
Recommendations |
||
---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, with bore, ⌀ DC / number of cutting edges Z: 52/7
on request
In stock
6 pieces in stock
£438.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£298.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£328.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm |
Overall length Ltot | 40 mm | 50 mm | 40 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | XNMU040310.. | RD..1003 | CPHX 09T3.. |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 52 mm | 52 mm | 52 mm |
Type of product | Copy Mill | Copy mill | Copy mill |