{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 24.6 mm | |
Overhang L1 | 120 mm | |
Overall length Ltot | 205 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 56.6 mm | |
Circular interpolation milling ⌀ Dmax | 63 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 1.2 degrees | |
Ramping length L for αmax | 42.97 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Manufacturer's designation | FFX4 ED32-5-120-C32-04 | |
Type of product | Copy mills |
Article number | 221100 32/5 | |
EAN / GTIN | 7291075392791 | |
Manufacturer number | 3336677 |
This article |
Recommendations |
|
---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, Plain shank, ⌀ DC / number of effective cutting edges Z: 32/5
on request
In stock
7 pieces in stock
£315.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£303.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Milling application | Circular milling; Ramping; Plunging | Ramping; Circular milling; Plunging |
Through-coolant | yes | yes |
suitable indexable insert | XNMU040310.. | ANGX10T308ZE.R |
Shank ⌀ Ds h6 | 32 mm | 32 mm |
⌀ D3 | 24.6 mm | 26 mm |
Circular interpolation milling ⌀ Dmax | 63 mm | 62 mm |