{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Alu | |
Cutting edge ⌀ DC | 8 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 62 mm | |
Recess ⌀ D1 | 7.4 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 8 mm | |
Corner rounding rv | 0.2 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.05 mm | |
Feed fz for side milling in short-chipping aluminium | 0.07 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202017 8 | |
EAN / GTIN | 4062406381035 | |
Manufacturer number | 202017 8 |