GARANT Master Alu PickPocket solid carbide roughing end mill HPC 6 mm

Article no.: 202010 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
In stock
57 pieces in stock

Select article variation and quantity

⌀ e6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e6
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Cutting edge ⌀ DC 6 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ e6
    No. of teeth Z 3
    Helix angle 42 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 18 mm
    Overhang length L1 incl. recess 24 mm
    Recess ⌀ D1 5.8 mm
    Overall length L 62 mm
    Shank ⌀ Ds 6 mm
    Corner rounding rv 0.2 mm
    Feed fz for slot milling in short-chipping aluminium 0.04 mm
    Feed fz for side milling in short-chipping aluminium 0.06 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202010 6
    EAN / GTIN 4062406380502
    Manufacturer number 202010 6

    Application Table

    Aluminium
    N
    550
    Aluminium (short chipping)
    N
    500
    Alu > 10% Si
    N
    450
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    PVDF GF20
    N
    180
    POM GF25
    N
    160
    PA 66 GF30
    N
    150
    PEEK GF30
    N
    130
    PTFE CF25
    N
    160
    Honeycomb sandwich
    N
    300
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing and finishing.
    Up to 2 × D into solid material at very high feed rates and smooth cutting action.
    Very high feed rates when plunging vertically.
    Ramping capability up to 45°.

    With the latest generation of DLC coating sp2.

    Advantage:

    Optimised flute form, eccentric relief ground, generous chip spaces.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart