GARANT Master Alu solid carbide milling cutter HPC, uncoated, ⌀ DC: 3mm

Article no.: 202470 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
In stock
117 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 3 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 38 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 10 mm
Overhang length L1 incl. recess 15 mm
Recess ⌀ D1 2.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.04 mm
Feed fz for side milling in short-chipping aluminium 0.05 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202470 3
EAN / GTIN 4062406245542
Manufacturer number 202470 3

Application Table

Aluminium
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
180
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Honeycomb sandwich
N
180
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra sharp cutting edges.
Dimensions similar to DIN 6527.
Double relief ground side clearance angle.
For roughing and finishing. Up to 2×D into solid material at very high feed rates and smooth cutting action.

Note:

Successor product to No. 202480.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu solid carbide milling cutter HPC, uncoated, ⌀ D<sub>C</sub>: 3mm

GARANT Master Alu solid carbide milling cutter HPC, uncoated, ⌀ DC: 3mm

on request
In stock
117 pieces in stock
£37.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
114 pieces in stock
£31.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
126 pieces in stock
£45.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
202 pieces in stock
£26.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
467 pieces in stock
£22.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
339 pieces in stock
£13.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
181 pieces in stock
46.31 £
£29.83
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated DLC TiAlN AlCrN uncoated DLC
Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Through-coolant no no no no no no no
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Flute length Lc 10 mm 10 mm 10 mm 10 mm 8 mm 8 mm 10 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 38 degrees 38 degrees 45 degrees 45 degrees 45 degrees 45 degrees 38 degrees

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart