GARANT Master Alu solid carbide milling cutter, HPC HPC, DLC, ⌀ h6 DC: 6mm

Article no.: 203204 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
In stock
147 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 6 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 5
Helix angle 38 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 24 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 5.8 mm
Overall length L 65 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in short-chipping aluminium 0.045 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 203204 6
EAN / GTIN 4062406119928
Manufacturer number 203204 6

Application Table

Aluminium
N
500
Aluminium (short chipping)
N
450
Alu > 10% Si
N
400
PMMA acrylic
N
180
PE-HD
N
140
PA 66
N
180
PEEK
N
130
PF 31
N
110
PVDF GF20
N
160
POM GF25
N
140
PA 66 GF30
N
140
PEEK GF30
N
120
PTFE CF25
N
140
Honeycomb sandwich
N
260
Cu
N
140
CuZn
N
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For finishing operations.
Special geometry for optimum chip evacuation.
Unequal spacing gives high intrinsic stability and smooth cutting action.
For profile milling as a finishing operation.

Note:

Order the uncoated version using No. 203208.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart