GARANT Master Alu PickPocket solid carbide roughing end mill HPC, DLC, ⌀ e8 DC: 6mm

Article no.: 202014 6
Discount
51.52 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
In stock
209 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 6 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Overhang length L1 incl. recess 24 mm
Recess ⌀ D1 5.8 mm
Overall length L 62 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in short-chipping aluminium 0.04 mm
Feed fz for side milling in short-chipping aluminium 0.06 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202014 6
EAN / GTIN 4062406126346
Manufacturer number 202014 6

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 2×D into solid material at very high feed rates and smooth cutting action.
Very high feed rates when plunging vertically.
Ramping capability up to 45°.
With the latest generation of DLC coating sp2.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Note:

A minimum oversize of 0.1×D must be maintained for subsequent finishing operations.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart