{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 27 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 53 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192720 12 | |
EAN / GTIN | 4045197107961 | |
Manufacturer number | 192720 12 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ DC: 12mm
on request
In stock
97 pieces in stock
£39.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£48.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£53.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
127 pieces in stock
£47.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
£64.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
61.40 £
£26.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
73.91 £
£42.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
144 pieces in stock
£43.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£53.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | yellow | yellow | without | without | without | without |
Milling profile | NR | NF | NF | WR | WR | NR | HR | HR | NR |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Cutting edge ⌀ DC | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 |
Tolerance nominal ⌀ | js12 | k10 | js12 | js14 | js14 | k12 | k12 | js12 | k12 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |