{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 27 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 45 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.02 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192720 10 | |
EAN / GTIN | 4045197107954 | |
Manufacturer number | 192720 10 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ DC: 10mm
on request
In stock
101 pieces in stock
£35.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
£44.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
£41.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
160 pieces in stock
£44.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£53.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
46.46 £
£16.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
240 pieces in stock
61.40 £
£40.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
£37.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
205 pieces in stock
£44.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 45 degrees | 45 degrees | 90 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Flute length Lc | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm | 45 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 |
Tolerance nominal ⌀ | js12 | k10 | js12 | js14 | js14 | k12 | k12 | js12 | k12 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |