{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 27 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 63 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192720 16 | |
EAN / GTIN | 4045197107985 | |
Manufacturer number | 192720 16 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ DC: 16mm
on request
In stock
94 pieces in stock
£57.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
£74.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£70.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
£68.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£102.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
110.46 £
£74.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
£61.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
£70.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | uncoated | TiAlN | TiAlN | TiAlN | TiAlN |
Milling profile | NR | NF | NF | WR | WR | HR | HR | NR |
Overall length L | 123 mm | 123 mm | 120 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS PM | HSS Co 8 | HSS Co 8 |
Helix angle | 27 degrees | 25 degrees | 30 degrees | 36 degrees | 36 degrees | 30 degrees | 30 degrees | 30 degrees |