{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 27 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 75 mm | |
Overall length L | 141 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.06 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192720 20 | |
EAN / GTIN | 4045197107992 | |
Manufacturer number | 192720 20 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ DC: 20mm
on request
In stock
75 pieces in stock
£81.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£87.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£86.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
£91.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£149.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
150 pieces in stock
£81.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
£105.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 45 degrees | 45 degrees | 90 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Milling profile | NR | NF | NF | WR | WR | HR | NR |
Overall length L | 141 mm | 141 mm | 140 mm | 141 mm | 141 mm | 141 mm | 141 mm |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Flute length Lc | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |