{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.5 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.7 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 5,7 | |
EAN / GTIN | 4062406744113 | |
Manufacturer number | 114031 5,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 5,7
on request
In stock
2,984 pieces in stock
from
1
Pieces
£1.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
994 pieces in stock
from
1
Pieces
£0.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
405 pieces in stock
from
1
Pieces
£1.31
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
491 pieces in stock
from
1
Pieces
£3.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,415 pieces in stock
from
1
Pieces
£3.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
131 pieces in stock
from
1
Pieces
£1.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Overall length L | 93 | 93 | 93 | 93 | 93 | 66 |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Type | N | N | N | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |