{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.8 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.5 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 5,5 | |
EAN / GTIN | 4062406744083 | |
Manufacturer number | 114031 5,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 5,5
on request
In stock
9,288 pieces in stock
from
1
Pieces
£1.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,847 pieces in stock
£0.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,699 pieces in stock
from
1
Pieces
£1.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,776 pieces in stock
from
1
Pieces
£3.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 5.5 | 5.5 | 5.5 | 5.5 |
Tool material | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 |
Flute length Lc | 57 | 57 | 57 | 57 |
Shank ⌀ Ds | 5.5 | 5.5 | 5.5 | 5.5 |
Feed f in steel < 750 N/mm2 | 0.05 | 0.05 | 0.05 | 0.05 |