{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 4.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 40.1 mm | |
Flute length Lc | 47 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.6 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 4,6 | |
EAN / GTIN | 4062406743987 | |
Manufacturer number | 114031 4,6 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 4,6
on request
In stock
934 pieces in stock
from
1
Pieces
£1.31
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
449 pieces in stock
£0.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
557 pieces in stock
from
1
Pieces
£1.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
618 pieces in stock
|
on request
In stock
916 pieces in stock
from
1
Pieces
£2.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
|
on request
In stock
60 pieces in stock
from
1
Pieces
£10.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | green | green |
Through-coolant | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS E | HSS E PM |
Flute length Lc | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |