{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 3.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 37.2 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 3.9 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 3,9 | |
EAN / GTIN | 4062406743918 | |
Manufacturer number | 114031 3,9 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 3,9
on request
In stock
1,990 pieces in stock
from
1
Pieces
£1.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
£0.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
from
1
Pieces
£0.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,132 pieces in stock
|
on request
In stock
908 pieces in stock
from
1
Pieces
£1.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
|
on request
In stock
47 pieces in stock
from
1
Pieces
£10.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | green | green |
Overall length L | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS E | HSS E PM |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 130 degrees |
Flute length Lc | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm |
Shank ⌀ Ds | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm | 3.9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |