{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 3.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 37.3 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 3.8 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 3,8 | |
EAN / GTIN | 4062406743901 | |
Manufacturer number | 114031 3,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 3,8
on request
In stock
1,217 pieces in stock
from
1
Pieces
£1.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,094 pieces in stock
£0.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
786 pieces in stock
from
1
Pieces
£0.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
997 pieces in stock
from
1
Pieces
£2.11
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 75 | 75 | 75 | 75 |
Nominal ⌀ DC | 3.8 | 3.8 | 3.8 | 3.8 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Type | N | N | N | N |