HOLEX CleverDrill HSS jobber drill N 2,3

Article no.: 114031 2,3
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
2,496 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 2.3 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 23.6 mm
Flute length Lc 27 mm
Overall length L 53 mm
Shank ⌀ Ds 2.3 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114031 2,3
EAN / GTIN 4062406743741
Manufacturer number 114031 2,3

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
60
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
18
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

HOLEX CleverDrill: Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Successor product to No. 114030.
Size 13.2 – 20: With stepped shank ⌀ 12.7 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill N 2,3

HOLEX CleverDrill HSS jobber drill N 2,3

on request
In stock
2,496 pieces in stock
£0.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
194 pieces in stock
£0.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
544 pieces in stock
£0.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,094 pieces in stock
from 1  Pieces
£1.60
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£1.34
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2
Coating uncoated uncoated uncoated uncoated
Colour ring without without without without
Through-coolant no no no no
Tolerance nominal ⌀ h8 h8 h8 h8
recommended maximum drilling depth L2 23.6 23.6 23.6 23.6
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart