Stub drill HSS-E N, TiN, ⌀ DC h8: 7,4mm

Article no.: 113230 7,4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £14.55 / Piece
  • from 10 Piece
    £12.12 / Piece
on request
In stock
338 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 7.4 mm
Coating TiN
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 22.9 mm
Flute length Lc 34 mm
Overall length L 74 mm
Shank ⌀ Ds 7.4 mm
Feed f in steel < 900 N/mm2 0.07 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113230 7,4
EAN / GTIN 4045197005779
Manufacturer number 113230 7,4

Application Table

Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
100
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, TiN, ⌀ D<sub>C</sub> h8: 7,4mm

Stub drill HSS-E N, TiN, ⌀ DC h8: 7,4mm

on request
In stock
338 pieces in stock
from 1  Pieces
£14.55
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
from 1  Pieces
£7.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£6.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
from 1  Pieces
£7.61
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£6.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock
from 1  Pieces
£16.30
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£13.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
from 1  Pieces
£13.59
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£11.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
from 1  Pieces
£2.46
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.04
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Overall length L 74 mm 74 mm 74 mm 74 mm 74 mm 74 mm
Nominal ⌀ DC 7.4 mm 7.4 mm 7.4 mm 7.4 mm 7.4 mm 7.4 mm
Standard DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Point angle 130 degrees 135 degrees 130 degrees 130 degrees 118 degrees 118 degrees
Flute length Lc 34 mm 34 mm 34 mm 34 mm 34 mm 34 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart