{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.5 mm | |
Coating | TiN | |
Tool material | HSS E | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 29.8 mm | |
Flute length Lc | 47 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 11.5 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 11,5 | |
EAN / GTIN | 4045197006097 | |
Manufacturer number | 113230 11,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stub drill HSS-E N 11,5 mm
on request
In stock
25 pieces in stock
from
1
Pieces
£25.25
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£21.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,067 pieces in stock
from
1
Pieces
£10.36
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Through-coolant | no | no |
Nominal ⌀ DC | 11.5 | 11.5 |
Shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 |
Flute length Lc | 47 | 94 |
recommended maximum drilling depth L2 | 29.8 | 76.8 |