{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.2 mm | |
Coating | TiN | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.7 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.2 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113230 6,2 | |
EAN / GTIN | 4045197005656 | |
Manufacturer number | 113230 6,2 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E N, TiN, ⌀ DC h8: 6,2mm
on request
In stock
195 pieces in stock
from
1
Pieces
£12.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
162 pieces in stock
from
1
Pieces
£5.05
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£4.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
from
1
Pieces
£12.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
195 pieces in stock
from
1
Pieces
£6.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
from
1
Pieces
£12.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
from
1
Pieces
£9.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
224 pieces in stock
from
1
Pieces
£1.81
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 6.2 mm | 6.2 mm | 6.2 mm | 6.2 mm | 6.2 mm | 6.2 mm | 6.2 mm |
recommended maximum drilling depth L2 | 21.7 mm | 21.7 mm | 21.7 mm | 21.7 mm | 21.7 mm | 21.7 mm | 21.7 mm |