Stub drill HSS-E N, TiN, ⌀ DC h8: 3,4mm

Article no.: 113230 3,4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £6.69 / Piece
  • from 10 Piece
    £5.58 / Piece
on request
In stock
235 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3.4 mm
Coating TiN
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 14.9 mm
Flute length Lc 20 mm
Overall length L 52 mm
Shank ⌀ Ds 3.4 mm
Feed f in steel < 900 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113230 3,4
EAN / GTIN 4045197005359
Manufacturer number 113230 3,4

Application Table

Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
100
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, TiN, ⌀ D<sub>C</sub> h8: 3,4mm

Stub drill HSS-E N, TiN, ⌀ DC h8: 3,4mm

on request
In stock
235 pieces in stock
from 1  Pieces
£6.69
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£5.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
174 pieces in stock
from 1  Pieces
£3.21
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock
from 1  Pieces
£6.55
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£5.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
from 1  Pieces
£2.79
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock
from 1  Pieces
£9.38
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
from 1  Pieces
£12.48
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£10.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock
from 1  Pieces
£5.93
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£4.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
521 pieces in stock
from 1  Pieces
£0.95
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£0.79
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2 2
Coating TiN uncoated TiAlN uncoated TiAlN TiAlN TiAlN uncoated
Overall length L 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm
Nominal ⌀ DC 3.4 mm 3.4 mm 3.4 mm 3.4 mm 3.4 mm 3.4 mm 3.4 mm 3.4 mm
Tool material HSS E HSS E HSS Co 8 HSS E HSS E HSS E PM HSS E HSS
Point angle 130 degrees 135 degrees 130 degrees 130 degrees 130 degrees 130 degrees 118 degrees 118 degrees
recommended maximum drilling depth L2 14.9 mm 14.9 mm 14.9 mm 14.9 mm 14.9 mm 14.9 mm 14.9 mm 14.9 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart