Stub drill HSS-E N, TiN, ⌀ DC h8: 6,5mm

Article no.: 113230 6,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £9.65 / Piece
  • from 10 Piece
    £8.04 / Piece
on request
In stock
539 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 6.5 mm
Coating TiN
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 21.3 mm
Flute length Lc 31 mm
Overall length L 70 mm
Shank ⌀ Ds 6.5 mm
Feed f in steel < 900 N/mm2 0.07 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113230 6,5
EAN / GTIN 4045197005687
Manufacturer number 113230 6,5

Application Table

Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
100
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, TiN, ⌀ D<sub>C</sub> h8: 6,5mm

Stub drill HSS-E N, TiN, ⌀ DC h8: 6,5mm

on request
In stock
539 pieces in stock
from 1  Pieces
£9.65
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.04
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
£4.94
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£4.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
106 pieces in stock
from 1  Pieces
£12.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£10.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
273 pieces in stock
from 1  Pieces
£6.69
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£5.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock
from 1  Pieces
£12.28
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£10.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
from 1  Pieces
£19.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£16.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
314 pieces in stock
from 1  Pieces
£5.36
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£4.46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
939 pieces in stock
from 1  Pieces
10.07 £
£4.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
8.39 £
£3.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,240 pieces in stock
from 1  Pieces
£1.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£1.55
plus VAT at the current rate Prices plus delivery costs
Coating TiN uncoated TiAlN uncoated TiAlN TiAlN uncoated TiAlN uncoated
Colour ring without without without without blue green without green without
Nominal ⌀ DC 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank Plain shank Plain shank
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8 h8
Flute length Lc 31 mm 31 mm 31 mm 31 mm 31 mm 31 mm 31 mm 31 mm 31 mm
Shank ⌀ Ds 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart