{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.2 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 9.9 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 9,9 | |
EAN / GTIN | 4045197952684 | |
Manufacturer number | 113005 9,9 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 9,9mm
on request
Not available
0 pieces in stock
3.98 £
£1.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
from
1
Pieces
£12.02
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£10.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
from
1
Pieces
£26.48
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£22.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
from
1
Pieces
£12.63
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£10.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
from
1
Pieces
£24.95
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£20.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
from
1
Pieces
£30.62
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£25.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
from
1
Pieces
£21.66
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£18.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
from
1
Pieces
£4.33
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£3.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN | uncoated | TiN | TiAlN | TiAlN | uncoated |
Overall length L | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS E | HSS |
Flute length Lc | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm |
recommended maximum drilling depth L2 | 28.2 mm | 28.2 mm | 28.2 mm | 28.2 mm | 28.2 mm | 28.2 mm | 28.2 mm | 28.2 mm |