{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 12.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 32.3 mm | |
Flute length Lc | 51 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 12,5 | |
EAN / GTIN | 4045197952769 | |
Manufacturer number | 113005 12,5 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 12,5mm
on request
Not available
0 pieces in stock
6.85 £
£2.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
£23.42
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£19.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
from
1
Pieces
£21.58
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£17.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
from
1
Pieces
£29.39
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£24.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
from
1
Pieces
£35.36
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£29.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
from
1
Pieces
£14.92
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£12.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
from
1
Pieces
£27.79
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£23.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
239 pieces in stock
from
1
Pieces
£7.53
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£6.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated | TiAlN | uncoated |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tool material | HSS | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm |
recommended maximum drilling depth L2 | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |