{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.4 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 9.1 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 9,1 | |
EAN / GTIN | 4045197952608 | |
Manufacturer number | 113005 9,1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 9,1mm
on request
In stock
62 pieces in stock
3.54 £
£0.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
from
1
Pieces
£10.53
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
from
1
Pieces
£25.79
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£21.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
from
1
Pieces
£10.64
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
from
1
Pieces
£22.81
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£19.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
from
1
Pieces
£26.10
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£21.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
from
1
Pieces
£21.35
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£17.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
121 pieces in stock
from
1
Pieces
£3.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£3.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tool material | HSS | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS E | HSS |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |