{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.2 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 9.2 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 9,2 | |
EAN / GTIN | 4045197952615 | |
Manufacturer number | 113005 9,2 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 9,2mm
on request
In stock
118 pieces in stock
3.54 £
£0.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
from
1
Pieces
£10.53
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
from
1
Pieces
£10.64
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
from
1
Pieces
£22.81
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£19.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
from
1
Pieces
£27.01
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£22.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
from
1
Pieces
£21.35
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£17.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
from
1
Pieces
£3.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£3.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | TiAlN | uncoated |
Overall length L | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm |
Through-coolant | no | no | no | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
recommended maximum drilling depth L2 | 26.2 mm | 26.2 mm | 26.2 mm | 26.2 mm | 26.2 mm | 26.2 mm | 26.2 mm |