{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 8.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.7 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 8.9 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 8,9 | |
EAN / GTIN | 4045197952585 | |
Manufacturer number | 113005 8,9 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 8,9mm
on request
In stock
56 pieces in stock
3.33 £
£0.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
from
1
Pieces
£9.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
from
1
Pieces
£10.34
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
from
1
Pieces
£17.98
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£14.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
from
1
Pieces
£27.63
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£23.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
from
1
Pieces
£21.35
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£17.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
£3.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm |
recommended maximum drilling depth L2 | 26.7 mm | 26.7 mm | 26.7 mm | 26.7 mm | 26.7 mm | 26.7 mm | 26.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |