Thread sealant 5GP42, Contents: 50ml

Article no.: 088064 50
(46.62 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
61 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chemical basis Methacrylate ester
Dynamic viscosity 400 mPas - 800 mPas
Density 1.08 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 180 °C
Touch dry after 10 min - 20 min
Functional strength to 3 h - 6 h
Characteristics fluorescent under UV light
Sustainability GARANT GreenPlus
Suitable for material Metal
for thread size M to M26
for imperial thread size 3/4 in
Maximum gap size 0.15 mm
Strength class medium strength
minimum break-away torque 15 Nm - 25 Nm
Disassembly with normal tool
Colour brown
Capacity 50 ml
Storage temperature 5 °C - 23 °C
Working life after date of manufacture 24 mo
Series GreenPlus
Type of product Sealant

Identification numbers & Classifications

Article number 088064 50
EAN / GTIN 4062406423476
Manufacturer number 088064 50

Description

Version:

Thread sealants prevent leakage of gaseous and liquid media. Thread sealants are typically used for sealing conical metal threads and connecting pieces, amongst other things.
Type 5GP42. Sealant for workpieces with threads in hydraulic or pneumatic systems and connecting parts. Effective protection against oil, water, hydrocarbons and chemical products.

Note:

Clean the material to be machined in advance with cleaner without hazard labels No. 088004.

Downloads & documents

Compare with similar products

This article


Recommendations


Thread sealant 5GP42, Contents: 50ml

Thread sealant 5GP42, Contents: 50ml

on request
In stock
61 pieces in stock
£23.31
(46.62 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
£23.31
(46.62 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Suitable for material Metal Metal
Maximum gap size 0.15 mm 0.35 mm
Strength class medium strength high-strength
Working life after date of manufacture 24 mo 24 mo
Storage temperature 5 °C - 23 °C 5 °C - 23 °C
for imperial thread size 3/4 in 3 in
Type of product Sealant Sealant

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart