{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Methacrylate ester | |
Dynamic viscosity | 400 mPas - 800 mPas | |
Density | 1.08 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 10 min - 20 min | |
Functional strength to | 3 h - 6 h | |
Characteristics | fluorescent under UV light | |
Sustainability | GARANT GreenPlus | |
Suitable for material | Metal | |
for thread size M to | M26 | |
for imperial thread size | 3/4 in | |
Maximum gap size | 0.15 mm | |
Strength class | medium strength | |
minimum break-away torque | 15 Nm - 25 Nm | |
Disassembly | with normal tool | |
Colour | brown | |
Capacity | 250 ml | |
Storage temperature | 5 °C - 23 °C | |
Working life after date of manufacture | 24 mo | |
Series | GreenPlus | |
Type of product | Sealant |
Article number | 088064 250 | |
EAN / GTIN | 4062406423483 | |
Manufacturer number | 088064 250 |