{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GreenPlus | |
Version | Spray bottle | |
Sustainability | GARANT GreenPlus | |
Contents | 0.5 l | |
Colour | transparent | |
Shape | liquid | |
Density | 1.007 g/cm³ | |
Boiling point | 100 °C | |
pH value | 10.5 - 11 | |
Operating temperature range | 2 °C - 40 °C | |
Storage temperature | 2 °C - 35 °C | |
Type of product | Universal cleaner |
Article number |
088006 500
Copy |
|
EAN / GTIN |
4062406403164
Copy |
|
Manufacturer number |
088006 500
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |