GreenPlus degreaser Finisher, Contents (ml or l): 500

Article no.: 088004 500
(15.74 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,137 pieces in stock

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Version Spray bottle
Sustainability GARANT GreenPlus
Contents 0.5 l
Colour transparent
Shape liquid
Density 0.99 g/cm³
Boiling point 80 °C
Flashpoint 38 °C
pH value 11.4
Storage temperature 2 °C - 35 °C
Type of product Universal cleaner

Identification numbers & Classifications

Article number 088004 500
EAN / GTIN 4062406403126
Manufacturer number 088004 500

Description

Version:

NSF certification. Suitable for use in the food industry.
The degreaser and finisher for fast, daily removal of cutting and corrosion protection oils, light waxes, emulsions, sticky residues and other contamination. Meets the highest cleanliness requirements, especially before lacquering, coating and bonding. Drastic VOC-reduction compared to conventional solvents.
500 ml spray bottle made from 100% recycled PET. Can be refilled many times.
Finisher is a suitable alternative to solvents, cold cleaners or cellulose thinners. The contained corrosion inhibitors ensure temporary corrosion protection. In comparison to conventional aqueous cleaners, evaporation happens more quickly.
  • Carries no hazard labels.
  • Can be used manually.

Downloads & documents

Compare with similar products

This article


Recommendations


GreenPlus degreaser Finisher, Contents (ml or l): 500

GreenPlus degreaser Finisher, Contents (ml or l): 500

on request
In stock
1,137 pieces in stock
£7.87
(15.74 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,028 pieces in stock
£7.33
(14.66 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
940 pieces in stock
£6.90
(13.80 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,423 pieces in stock
£7.49
(14.98 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
908 pieces in stock
£9.57
(19.14 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Density 0.99 g/cm³ 1.04 g/cm³ 1.01 g/cm³ 1.007 g/cm³ 0.94 g/cm³
Version Spray bottle Spray bottle Spray bottle Spray bottle Spray bottle
Colour transparent transparent transparent transparent white
Contents 0.5 l 0.5 l 0.5 l 0.5 l 0.5 l
Boiling point 80 °C 100 °C 100 °C 100 °C 100 °C
Type of product Universal cleaner Universal cleaner Universal cleaner Universal cleaner Universal cleaner
pH value 11.4 2.2 9 10.5 - 11 11.4

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart