GARANT GreenPlus Flex Cleaner 500

Article no.: 088001 500
(13.04 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
777 pieces in stock

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Spray bottle
    Sustainability GARANT GreenPlus
    Contents 0.5 l
    Colour transparent
    Shape liquid
    Density 1.01 g/cm³
    Boiling point 100 °C
    pH value 9
    Storage temperature 2 °C - 35 °C
    Series GreenPlus
    Type of product Universal cleaner

    Identification numbers & Classifications

    Article number 088001 500
    EAN / GTIN 4062406400866
    Manufacturer number 088001 500

    Description

    Version:

    NSF certification. Suitable for use in the food industry.
    The flexible degreaser for quick cleaning of oils, emulsions and greases. Can be mixed with water up to a ratio of 1:10.
    500 ml spray bottle made from 100% recycled PET. Can be refilled many times.
    The Flex Cleaner is also suitable for low-foaming use in high-pressure cleaners and floor cleaning systems and thus can be used flexibly wherever foam could be problematic. During cleaning, aluminium and brass surfaces in particular are protected against tarnishing up to 75°C. Temporary corrosion protection is provided by the cleaner. For manual use, spray the cleaning agent and wipe it off with a cloth after a short processing time. When used in the foodstuffs industry, wash the surface with sufficient water after cleaning.
    • Carries no hazard labels.
    • Can be used manually and with a machine.
    • NSF-certified for the foodstuffs industry.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart