GARANT GreenPlus Flex Cleaner 20

Article no.: 088001 20
(6.68 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
135 pieces in stock

Product details

Technical Data

Version Can
Sustainability GARANT GreenPlus
Contents 20 l
Colour transparent
Shape liquid
Density 1,01 g/cm³
Boiling point 100 °C
pH value 9
Storage temperature 2 °C - 35 °C
Series GreenPlus
Type of product Universal cleaner

Identification numbers & Classifications

Article number 088001 20
EAN / GTIN 4062406400873
Manufacturer number 088001 20

Description

Version:

NSF certification. Suitable for use in the food industry.
The flexible degreaser for quick cleaning of oils, emulsions and greases. Can be mixed with water up to a ratio of 1:10.
20-litre can. If necessary, please order the appropriate discharge valve (No. 088010 size 20-30).
The Flex Cleaner is also suitable for low-foaming use in high-pressure cleaners and floor cleaning systems and thus can be used flexibly wherever foam could be problematic. During cleaning, aluminium and brass surfaces in particular are protected against tarnishing up to 75°C. Temporary corrosion protection is provided by the cleaner. For manual use, spray the cleaning agent and wipe it off with a cloth after a short processing time. When used in the foodstuffs industry, wash the surface with sufficient water after cleaning.
  • Carries no hazard labels.
  • Can be used manually and with a machine.
  • NSF-certified for the foodstuffs industry.
  • For refilling spray bottles and pressure sprayers.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart