GARANT GreenPlus Finisher 20

Article no.: 088004 20
(7.74 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock

Product details

Technical Data

Version Can
Sustainability GARANT GreenPlus
Contents 20 l
Colour transparent
Shape liquid
Density 0.99 g/cm³
Boiling point 80 °C
Flashpoint 38 °C
pH value 11.4
Storage temperature 2 °C - 35 °C
Series GreenPlus
Type of product Universal cleaner

Identification numbers & Classifications

Article number 088004 20
EAN / GTIN 4062406403133
Manufacturer number 088004 20

Description

Version:

NSF certification. Suitable for use in the food industry.
The degreaser and finisher for fast, daily removal of cutting and corrosion protection oils, light waxes, emulsions, sticky residues and other contamination. Meets the highest cleanliness requirements, especially before lacquering, coating and bonding. Drastic VOC-reduction compared to conventional solvents.
20-litre can. If necessary, please order the appropriate discharge valve (No. 088010 size 20-30).
Finisher is a suitable alternative to solvents, cold cleaners or cellulose thinners. The contained corrosion inhibitors ensure temporary corrosion protection. In comparison to conventional aqueous cleaners, evaporation happens more quickly.
  • Carries no hazard labels.
  • Can be used manually.
  • For refilling spray bottles and pressure sprayers.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart