{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 9 mm - 25 mm | |
for hand taps DIN 352 | M14 − M42 | |
for hand reamer ⌀ DIN 206 | 11 mm - 32 mm | |
Overall length | 900 mm |
Article number | 148100 6 | |
EAN / GTIN | 4045197186744 | |
Manufacturer number | 148100 6 |