{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 7.5 mm | |
for hand taps DIN 352 | M1 − M12 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 9.5 mm | |
Overall length | 200 mm |
Article number | 148100 1.1/2 | |
EAN / GTIN | 4045197186690 | |
Manufacturer number | 148100 1.1/2 |