{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 6.2 mm | |
for hand taps DIN 352 | M1 − M11 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 7.5 mm | |
Overall length | 175 mm |
Article number | 148100 1 | |
Manufacturer number | 148100 1 |