{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 16 mm - 36 mm | |
for hand taps DIN 352 | M27 − M58 | |
for hand reamer ⌀ DIN 206 | 20 mm - 45 mm | |
Overall length | 1,120 mm |
Article number | 148100 7 | |
EAN / GTIN | 4045197186751 | |
Manufacturer number | 148100 7 |