{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 7 mm - 20 mm | |
for hand taps DIN 352 | M13 − M32 | |
for hand reamer ⌀ DIN 206 | 9 mm - 26 mm | |
Overall length | 700 mm |
Article number | 148100 5 | |
EAN / GTIN | 4045197186737 | |
Manufacturer number | 148100 5 |