{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 28.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 28 | |
Feed f in stainless steel > 900 N/mm2 | 0.27 mm/rev. | |
Feed f in Inconel® | 0.2 mm/rev. | |
Iscar item designation | ICM 285 IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICM | |
Manufacturer's designation | ICM 285 IC908 | |
Type of product | Drilling head for boring |
Article number | 231750 28,5 | |
EAN / GTIN | 7291075244106 | |
Manufacturer number | 5506728 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head ICM k7 28,5 mm
on request
Available in 1-2 weeks
0 pieces in stock
BGN 418.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
BGN 371.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 371.11
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 28.5 | 28.5 | 28.5 |
Number of changes/inserts | 2 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide |
Grade | IC908 | HB7530 | HB7630 |
Point angle | 154 | 135 | 135 |
for base body size | 28 | 28 | 28 |
Type of product | Drilling head for boring | Cutter insert for boring | Cutter insert for boring |