{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 25.9 mm | |
Reach L1 | 75 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 250-075-32A-3D | |
Manufacturer's designation | DCN 250-075-32A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 25 | |
EAN / GTIN | 7291075290943 | |
Manufacturer number | 3202462 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 25
on request
In stock
8 pieces in stock
BGN 1,234.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
BGN 1,023.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 852.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 910.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 25 ;25.9 | 25 ;25.99 | 25 ;35 | 25 ;35 |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 3×D | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 75 | 78 | 85.7 | 85.7 |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |