{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 18 mm - 18.9 mm | |
Reach L1 | 54 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Iscar item designation | DCN 180-054-25A-3D | |
Manufacturer's designation | DCN 180-054-25A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 18 | |
EAN / GTIN | 7291075291094 | |
Manufacturer number | 3260082 |
This article |
Recommendations |
|||
---|---|---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 3×D, Size: 18
on request
In stock
6 pieces in stock
BGN 753.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 744.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
BGN 728.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 778.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 18 mm - 18.9 mm | 18 mm - 18.99 mm | 18 mm - 24 mm | 18 mm - 24 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 3×D | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 54 mm | 57 mm | 66.7 mm | 69.8 mm |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |